Shop Resideo Sale
Main product image of Parsons Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02031ST
Magnifying glass
Hover image to zoom

Parsons Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02031ST

Brand:
VIGO
SKU:
VG02031ST
Rating:
(0)
Q&A:
(0)
Parsons Single Handle Pull-Down Sprayer Kitchen Faucet (Stainless Steel), VG02031ST
Magnifying glass
Hover image to zoom
$234.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass

Description

–

The VIGO Parsons kitchen faucet is the perfect blend of form and function. This sleek, minimalist design features a high-arc spout and pull-down sprayer, giving you maximum flexibility for all your kitchen tasks. Available in Stainless Steel, this faucet adds a touch of sophistication to any decor. The single-handle operation allows for easy temperature and flow control, while the advanced spray technology ensures powerful cleaning performance. VIGO has crafted this faucet with durability in mind, using high-quality materials that resist tarnishing and corrosion. The smooth, curved lines and streamlined silhouette create a modern, industrial look that will instantly update your sink area. Whether you're filling large pots, rinsing vegetables, or cleaning dishes, this versatile faucet adapts to your needs. With its exceptional build quality and striking aesthetics, this VIGO faucet is sure to become the centerpiece of your kitchen. Don't settle for ordinary - choose a faucet that combines style, innovation, and reliability. Upgrade your kitchen today with the VIGO Parsons and experience the perfect balance of beauty and practicality.

  • CONTEMPORARY MODERN: This VIGO Parsons 18-in. H pull down kitchen faucet in stainless steel boasts a gracefully squared neck, slim cylindrical body, and minimalist side lever, creating a striking focal point for any modern kitchen.
  • DUOPOWER STREAM TM: Our advanced sprayer combines power and efficiency, allowing you to effortlessly switch between a strong spray for tough cleaning jobs and an efficient flow for everyday tasks.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 11-in. spout height and 9-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • UNIFLOW: Experience intuitive control with our user-friendly handle, allowing for smooth and precise temperature and flow adjustments with a single effortless motion.
  • MANEUVERABLE HOSE: 22-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK TM: Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • FINISH PLATED TM: Enjoy long-lasting beauty with our advanced stainless steel coating, resistant to scratches, tarnish, and corrosion, ensuring your faucet stays pristine for years.
  • PREMIUM FINISHES: While this model showcases a luxurious stainless steel finish, our collection offers a variety of options like matte black and matte brushed gold to suit your unique style.
  • LOW-MAINTENANCE: A quick wipe with a soft cloth is all it takes to keep it clean, allowing you to spend less time on upkeep and more time enjoying your beautifully updated kitchen.
  • BUILT TO LAST: Vigo extends a limited lifetime warranty to all its kitchen faucets offering customers peace of mind and quality assurance.

Specs

–
Series:

Parsons

Number of Handles:

1

Approvals:

WaterSense

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

CEC

cUPC / IAPMO

CalGreen

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Application:

Residential

Flow Rate (GPM):

1.8

Number of Holes:

4

3

2

1

Connection Type:

Compression

Type:

Manual

Finish Family:

Stainless Steel

Handle Style:

Lever

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

ADA:

Yes

Connection Size:

3/8"

Spout Reach:

9.13"

Material:

Brass

Spout Height:

11"

Max Deck Thickness:

1.5"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy