Apply to be a TradeMaster!
Main product image of Hart Angular Single Handle Pull-Down Spout Kitchen Faucet (Matte Black), VG02036MB
Magnifying glass
Hover image to zoom

Hart Angular Single Handle Pull-Down Spout Kitchen Faucet (Matte Black), VG02036MB

Brand:
VIGO
SKU:
VG02036MB
Rating:
(0)
Q&A:
(0)
Hart Angular Single Handle Pull-Down Spout Kitchen Faucet (Matte Black), VG02036MB
Magnifying glass
Hover image to zoom
$264.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The VIGO Hart Angular 18 in. H Pull-Down Kitchen Faucet in Matte Brushed Gold seamlessly blends style and functionality, making it a standout addition to any modern or industrial kitchen. Its minimalist design features a softly squared high-arc spout design and a pull-down spray head with dual-mode spray for exceptional reach and versatility. Hexagonal accents on the handle and spray head add a bold geometric edge, enhancing its contemporary appeal. The single-handle operation ensures effortless control of water temperature and flow, while the textured grip on the spray head enhances usability. Built for durability, this faucet delivers powerful spray options to handle everything from rinsing vegetables to tackling tough messes. The spot-resistant matte brushed gold finish keeps it looking pristine with minimal maintenance, ensuring lasting elegance.
  • EFFORTLESS ELEGANCE: With its sleek, high-arc softly squared spout and decorative tip detail, this 18 in. H pull-down kitchen faucet in matte brushed gold adds elegance to your kitchen. Hexagonal accents on the handle and spray head complete its bold design. Stylish and functional, it's a standout centerpiece.
  • POWERFUL STREAM: Experience the perfect blend of power and control with our advanced sprayer - engineered for a smooth, efficient single flow that makes everyday tasks feel effortless.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte brushed gold coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

ADA / ICC A117.1

CEC

NSF/ANSI 61

Lead Free

CalGreen

cUPC / IAPMO

Number of Handles:

1

Handle Style:

Lever

Type:

Manual

Connection Size:

3/8"

Finish Family:

Matte Black

Max Deck Thickness:

1.6"

Spout Height:

11"

Number of Holes:

1

Connection Type:

Compression

Flow Rate (GPM):

1.8

Product Type:

Kitchen Faucet

Spout Reach:

8"

Finish:

Matte Black

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

ADA:

Yes

Application:

Residential

Warranty:

Limited Lifetime

Series:

Hart

Valve Type:

Ceramic Disc

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy