Apply to be a TradeMaster!
Main product image of Hart Angular Single Handle Pull-Down Spout Kitchen Faucet (Stainless Steel), VG02036ST
Magnifying glass
Hover image to zoom

Hart Angular Single Handle Pull-Down Spout Kitchen Faucet (Stainless Steel), VG02036ST

Brand:
VIGO
SKU:
VG02036ST
Rating:
(0)
Q&A:
(0)
Hart Angular Single Handle Pull-Down Spout Kitchen Faucet (Stainless Steel), VG02036ST
Magnifying glass
Hover image to zoom
$254.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Stainless Steel

Description

–

Elevate your kitchen's functionality and style with the VIGO Hart kitchen faucet. This sleek, Stainless Steel fixture combines form and function, offering a minimalist aesthetic that complements modern and industrial interiors alike. Designed by VIGO, this faucet features a high-arc spout and pull-down spray head, providing exceptional reach and flexibility for all your kitchen tasks. The single-handle design allows for easy temperature and flow control, while the durable construction ensures long-lasting performance. With its textured grip on the spray head and smooth operation, this faucet makes meal prep and cleanup a breeze. Whether you're rinsing vegetables, filling pots, or cleaning tough messes, this faucet delivers powerful spray options to suit your needs. Its Stainless Steel finish resists spots and fingerprints, maintaining its pristine appearance with minimal upkeep. Transform your kitchen sink area into a efficient workstation with this stylish and practical VIGO faucet. It's not just a fixture; it's an investment in your home's value and your daily comfort. Make a statement in your kitchen and enjoy the perfect blend of style and functionality with the VIGO Hart kitchen faucet.

  • MODERN MINIMALIST: This sleek VIGO Hart 18-in. H pull down kitchen faucet in stainless steel features a high-arc squared spout with a stylish decorative detail at the tip, adding contemporary elegance to your kitchen space.
  • POWER STREAM TM: Experience focused efficiency with our single-mode sprayer, delivering a powerful stream designed for heavy-duty cleaning, ensuring maximum performance with every use.
  • EASY INSTALLATION: Seamlessly integrate this faucet with a standard 1 3/8-in. installation hole and 3/8-in. water supply connections, ensuring a hassle-free setup process.
  • PERFECT FIT: With a 11-in. spout height and 8-in. reach, this faucet offers ideal proportions for a stable, stylish, and comfortable fit with your kitchen sink.
  • UNIFLOW: Experience intuitive control with our user-friendly handle, allowing for smooth and precise temperature and flow adjustments with a single effortless motion.
  • MANEUVERABLE HOSE: 20-in. nylon-braided pull down hose provides enhanced maneuverability and extended reach for cleaning hard-to-reach areas in your sink and around your countertop.
  • SECURE DOCK TM: Streamlined technology provides reliable, manual docking of the spray head, ensuring easy and firm placement for everyday use while maintaining kitchen organization and reducing hose strain.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation seamlessly accommodates diverse kitchen tasks, from effortless cleanup to filling oversized pots, enhancing efficiency and adaptability in any kitchen layout.
  • ECO TECH: Embrace eco-friendly living with our high-performance faucet, which features a water-efficient 1.8 GPM flow rate to conserve resources without sacrificing functionality.
  • FINISH PLATED TM: Enjoy long-lasting beauty with our advanced stainless steel coating, resistant to scratches, tarnish, and corrosion, ensuring your faucet stays pristine for years.
  • PREMIUM FINISHES: While this model showcases a luxurious stainless steel finish, our collection offers a variety of options like matte black and matte brushed gold to suit your unique style.
  • LOW-MAINTENANCE: A quick wipe with a soft cloth is all it takes to keep it clean, allowing you to spend less time on upkeep and more time enjoying your beautifully updated kitchen.
  • BUILT TO LAST: Vigo extends a limited lifetime warranty to all its kitchen faucets offering customers peace of mind and quality assurance.

Specs

–
Connection Size:

3/8"

Connection Type:

Compression

Spout Height:

11"

Installation Type:

Deck Mount

Handle Style:

Lever

Max Deck Thickness:

1.6"

Type:

Manual

High Arc

Gooseneck

Material:

Brass

Flow Rate (GPM):

1.8

Valve Type:

Ceramic Disc

Spout Reach:

8"

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy