Shop Resideo Sale
Main product image of Cass Industrial Single Handle Kitchen Bar Faucet (Matte Black), VG02040MB
Magnifying glass
Hover image to zoom

Cass Industrial Single Handle Kitchen Bar Faucet (Matte Black), VG02040MB

Brand:
VIGO
SKU:
VG02040MB
Rating:
(0)
Q&A:
(0)
Cass Industrial Single Handle Kitchen Bar Faucet (Matte Black), VG02040MB
Magnifying glass
Hover image to zoom
$164.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Wheel
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount

Description

–
Add a touch of modern sophistication to your kitchen with the VIGO Cass 14 in. H Kitchen Bar Faucet in Matte Black. Its angular high-arc spout design provides ample clearance for large pots, while a round handle with a knurled lever ensures precise control of temperature and water flow. Designed for durability and style, this faucet features high-quality materials that resist tarnish and corrosion, ensuring long-lasting performance. The sleek, minimalist design and clean lines create a stunning focal point, instantly enhancing your kitchen's aesthetic. With a water-efficient aerator that maintains strong pressure, this faucet offers a perfect balance of practicality and elegance for all your kitchen tasks.
  • EFFORTLESS ELEGANCE: Blending style and functionality, this 14 in. H kitchen bar faucet in matte black features an angular high-arc spout design and a distinctive textured round handle with a knurled lever, adding bold industrial charm to any space.
  • UNIFLOW: At the base of the spout, a distinctive round handle with a knurled lever provides intuitive and precise control over both water flow and temperature. Designed for ease of use, this feature ensures a seamless, efficient, and user-friendly experience, making kitchen tasks more convenient and enjoyable.
  • HIGH-ARC SPOUT: The angular high-arc spout offers generous clearance, making it effortless to fill large pots and wash oversized dishes. Its sleek, modern design enhances functionality while adding a touch of sophistication to your kitchen.
  • MODERN MINIMALISM: Stripped to its essentials, this faucet features a sleek spout and a distinctive round handle with a knurled lever, achieving maximum efficiency with minimalist sophistication. Its clean design avoids unnecessary visual complexity, making it perfect for modern, functional spaces.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced matte black coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Flow Rate (GPM):

1.8

Type:

Manual

Number of Holes:

2

3

1

4

Approvals:

CEC

Lead Free

ADA / ICC A117.1

CalGreen

NSF/ANSI 61

cUPC / IAPMO

Connection Size:

3/8"

ADA:

Yes

Material:

Brass

Warranty:

Limited Lifetime

Handle Style:

Wheel

Number of Handles:

1

Finish:

Matte Black

Application:

Residential

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Type:

Compression

Finish Family:

Matte Black

Series:

Cass

Product Type:

Bar / Prep Faucet

Spout Height:

11"

Faucet Configuration:

Single Hole

Spout Reach:

9"

Max Deck Thickness:

2.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy