| Flow Rate (GPM): | 1.8 |
|---|---|
| Handle Style: | Wheel |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2" |
| Approvals: | Lead Free WaterSense CEC cUPC / IAPMO NSF/ANSI 61 CalGreen ADA / ICC A117.1 |
| Finish: | Stainless Steel |
| Number of Holes: | 2 3 1 4 |
| Number of Handles: | 1 |
| ADA: | Yes |
| Type: | Manual |
| Connection Size: | 3/8" |
| Series: | Cass |
| Spout Height: | 11" |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Spout Reach: | 9" |