| Approvals: | NSF/ANSI 61 cUPC / IAPMO Lead Free CEC |
|---|---|
| Max Deck Thickness: | 1.25" |
| Includes: | Side Sprayer |
| Product Type: | Kitchen Faucet |
| Finish: | Chrome |
| Handle Style: | Wheel |
| Spout Reach: | 7.75" |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.8 |
| Material: | Brass |
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Number of Holes: | 1 3 2 4 |
| Installation Type: | Deck Mount |
| Spout Height: | 10" |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Type: | Manual |
| Series: | Cass |