Apply to be a TradeMaster!
Main product image of Cass Single Handle Bridge Kitchen Faucet w/ Side Sprayer (Matte Black), VG02050MB
Magnifying glass
Hover image to zoom

Cass Single Handle Bridge Kitchen Faucet w/ Side Sprayer (Matte Black), VG02050MB

Brand:
VIGO
SKU:
VG02050MB
Rating:
(0)
Q&A:
(0)
Cass Single Handle Bridge Kitchen Faucet w/ Side Sprayer (Matte Black), VG02050MB
Magnifying glass
Hover image to zoom
$419.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wheel
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
Elevate your kitchen with the VIGO Cass Bridge Kitchen Faucet with Pull-Out Side Sprayer in Matte Black finish, a striking balance of industrial design and modern performance. Defined by its exposed bridge construction and signature wheel-inspired handle, Cass embodies architectural precision and bold contemporary style. The Duo-Spout Flow system delivers effortless versatility - rotate the handle to switch between a steady stream from the high-arc spout and a powerful spray from the pull-out side sprayer. The 360° swivel spout provides complete sink coverage, while the bridge design ensures generous clearance for filling tall pots and pitchers. Expertly crafted from solid brass, this faucet guarantees lasting durability and corrosion resistance. The ergonomic side sprayer, detailed with knurled texture for secure grip, adds function and character. With a water-saving 1.8 GPM flow rate, DIY-friendly installation, and VIGO's Limited Lifetime Warranty, the Cass Bridge Faucet transforms your sink into a centerpiece of innovation and style.
  • DUO-SPOUT FLOW: Enhance your kitchen with advanced functionality. The bridge design integrates a high-arc spout and precision side sprayer, allowing effortless switching between water modes for rinsing, cleaning, and filling. Enjoy a seamless and efficient kitchen workflow every day.
  • POWER STREAM MAIN FAUCET: Experience powerful performance with purpose. The 1.8 GPM flow rate optimizes water use while maintaining strong, steady pressure. An advanced aerator technology ensures a smooth, splash-free stream for both delicate rinsing and heavy-duty washing.
  • HIGH-PRESSURE PULL-OUT SIDE SPRAYER: Designed for precision cleaning, the ergonomic push-button sprayer delivers a high-pressure stream ideal for scrubbing, rinsing produce, or filling large pots. The DockLock system keeps the sprayer securely in place and ready when needed.
  • 360° HIGH-ARC SPOUT: The elevated spout provides ample vertical clearance, making it effortless to fill tall pitchers or cookware. A full 360° swivel motion offers complete sink access and flexibility, ensuring total convenience for every kitchen task.
  • TIMELESS BRIDGE DESIGN: Iconic and bold, the bridge structure blends industrial inspiration with modern refinement. Its exposed design and distinctive wheel-style handle make a statement in any kitchen - balancing timeless form with innovative function.
  • FINISH PLATED COATING: VIGO's multi-layered FinishPlated surface resists smudges, scratches, and corrosion. This durable coating maintains a flawless appearance over time and pairs beautifully with other VIGO products for a cohesive, elevated look.
  • ETERNAL SEAL CARTRIDGE: Engineered for durability, the ceramic disc cartridge ensures leak-free operation and smooth handle movement. Tested beyond 500,000 cycles, it delivers long-lasting reliability and maintenance-free performance for years to come.
  • EZ INSTALL SYSTEM: Designed for effortless setup, the Cass faucet fits standard US plumbing with dual 1-3/8" holes. Every package includes all necessary hardware, clear instructions, and support resources for a fast, frustration-free DIY installation.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

CEC

cUPC / IAPMO

Valve Type:

Ceramic Disc

Handle Style:

Wheel

Product Type:

Kitchen Faucet

Faucet Configuration:

Bridge

Series:

Cass

Type:

Manual

Number of Holes:

1

2

4

3

Max Deck Thickness:

1.3"

Includes:

Side Sprayer

Connection Size:

3/8"

Connection Type:

Compression

Material:

Brass

Flow Rate (GPM):

1.8

Finish Family:

Matte Black

Number of Handles:

1

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Spout Height:

10"

Spout Reach:

7.75"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy