Apply to be a TradeMaster!
Main product image of Cass Two-Handle Widespread Bridge Kitchen Faucet w/ Side Sprayer (Chrome), VG02051CH
Magnifying glass
Hover image to zoom

Cass Two-Handle Widespread Bridge Kitchen Faucet w/ Side Sprayer (Chrome), VG02051CH

Brand:
VIGO
SKU:
VG02051CH
Rating:
(0)
Q&A:
(0)
Cass Two-Handle Widespread Bridge Kitchen Faucet w/ Side Sprayer (Chrome), VG02051CH
Magnifying glass
Hover image to zoom
$364.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (4)

FAQs
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Knob
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Elevate your kitchen with timeless sophistication using the VIGO Cass 12 in. H Bridge Kitchen Faucet in Chrome. Blending vintage charm with modern functionality, this faucet features an angular high-arc bridge design for ample clearance and a convenient side sprayer for added flexibility. Textured handles inspired by classic designs ensure precise control of temperature and flow, while its durable construction and elegant finish stand up to daily use. Clean lines and a minimalist aesthetic create a spacious, clutter-free sink area, making this faucet a seamless addition to any decor.
  • EFFORTLESS ELEGANCE: Enhance your kitchen's style with this 12 in. H bridge faucet in chrome. Featuring a sleek, angular high-arc spout, textured round handles with knurled levers, and a convenient pull-out side sprayer, it delivers a bold industrial vintage vibe while offering versatile functionality.
  • BRIDGE DESIGN: Bring timeless charm to your kitchen with this distinctive faucet, featuring a horizontal bar connecting hot and cold handles to a central spout. Its bold design blends vintage appeal with modern functionality, creating a stunning focal point.
  • HIGH-ARC SPOUT: The angular high-arc spout offers generous clearance, making it effortless to fill large pots and wash oversized dishes. Its sleek, modern design enhances functionality while adding a touch of sophistication to your kitchen.
  • MODERN MINIMALISM: With a sleek, elegant design, this faucet combines minimalist style with robust functionality, making it the perfect choice for those who value both beauty, durability, and practicality in their kitchen fixtures.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced chrome coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation holes and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Application:

Residential

Finish:

Chrome

Valve Type:

Ceramic Disc

Number of Holes:

4

Connection Type:

Compression

Type:

Manual

Faucet Configuration:

Bridge

Spout Height:

8"

Series:

Cass

Connection Size:

3/8"

Material:

Brass

Approvals:

Lead Free

Max Deck Thickness:

1.3"

Finish Family:

Chrome

Handle Style:

Knob

Product Type:

Kitchen Faucet

Includes:

Side Sprayer

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.8

Number of Handles:

2

Installation Type:

Deck Mount

Spout Reach:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy