| Material: | Brass |
|---|---|
| Flow Rate (GPM): | 1.8 |
| Product Type: | Kitchen Faucet |
| Connection Size: | 3/8" |
| Warranty: | Limited Lifetime |
| Number of Handles: | 2 |
| Number of Holes: | 4 |
| Spout Height: | 8" |
| Spout Reach: | 10" |
| Handle Style: | Wheel |
| Type: | Manual |
| Series: | Cass |
| Includes: | Side Sprayer |
| Valve Type: | Ceramic Disc |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Max Deck Thickness: | 1.3" |
| Finish: | Matte Brushed Gold |