Shop Resideo Sale
Main product image of Edison Pro Single Handle Pull-Down Kitchen Faucet (Chrome), VG02052CH
Magnifying glass
Hover image to zoom

Edison Pro Single Handle Pull-Down Kitchen Faucet (Chrome), VG02052CH

Brand:
VIGO
SKU:
VG02052CH
Rating:
(0)
Q&A:
(0)
Edison Pro Single Handle Pull-Down Kitchen Faucet (Chrome), VG02052CH
Magnifying glass
Hover image to zoom
$224.90 each
In Stock
In Stock
Get 1 Wed, Nov 18

MANUALS (5)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
The VIGO Edison Pro 19 in. H Pull-Down Kitchen Faucet in Chrome effortlessly combines industrial style with modern functionality. Designed to suit various kitchen aesthetics, it features a high-arc spring neck and versatile pull-down sprayer for ultimate convenience. The triple-mode spray offers a seamless switch between a steady stream, a powerful sweep spray, and the high-intensity PressureSpray, all at the press of a button, making cleaning tasks a breeze. Its water-efficient design, precise side lever for temperature control, and durable chrome finish ensure both style and sustainability. Ideal for home or commercial use, the flexible spout and swivel mechanism provide unmatched maneuverability for filling pots or rinsing vegetables. Built to last, this rust-resistant faucet guarantees reliable performance while adding a sleek, professional touch to your kitchen.
  • EFFORTLESS ELEGANCE: Bring industrial charm to your kitchen with this 19 in. H pull-down faucet in chrome. The exposed coil spring design pairs bold style with modern functionality, making it a sleek and practical centerpiece.
  • PRESSURE SPRAY: Effortlessly switch between a steady stream, a powerful sweep, and a high-intensity spray at the press of a button. Designed for versatility and ease, it makes every cleaning task faster and more effective.
  • UNIFLOW: Experience effortless control with our ergonomically designed, user-friendly handle, crafted for smooth and precise adjustments to both temperature and water flow - all achieved with a single, intuitive motion for enhanced convenience.
  • SECURE DOCK: Streamlined technology ensures reliable manual docking of the spray head, offering secure and effortless placement for everyday use. This feature helps maintain kitchen organization while optimizing hose durability for long-lasting performance.
  • 360 DEGREE SPOUT SWIVEL: The 360° rotation offers exceptional versatility, effortlessly handling tasks ranging from quick cleanups to filling oversized pots, while enhancing efficiency, flexibility, and adaptability in any modern kitchen layout.
  • FINISH PLATED: Crafted for lasting elegance, our advanced chrome coating offers exceptional resistance to scratches, tarnish, and corrosion. This innovative finish ensures your faucet maintains its pristine beauty and flawless appearance for many years to come.
  • EZ INSTALL: Effortlessly integrate this faucet into your kitchen setup with its standard 1 3/8-in. installation hole and 3/8-in. water supply connections, designed to ensure a smooth, straightforward, and completely hassle-free installation process.
  • LOW-MAINTENANCE: With just a quick wipe of a soft cloth, you can effortlessly keep your faucet looking pristine and polished, giving you more time to enjoy the charm of your beautifully updated kitchen and less time on tedious upkeep.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all kitchen faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Series:

Edison Pro

Number of Handles:

1

Handle Style:

Lever

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Finish:

Chrome

Spout Reach:

8.88"

Approvals:

CEC

Lead Free

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

CalGreen

cUPC / IAPMO

Material:

Brass

Number of Holes:

2

4

3

1

Application:

Commercial

Connection Size:

3/8"

Connection Type:

Compression

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Spout Height:

7"

Max Deck Thickness:

1.6"

Type:

Manual

Finish Family:

Chrome

ADA:

Yes

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy