| Material: | Brass |
|---|---|
| Approvals: | NSF/ANSI 61 CEC CalGreen WaterSense Lead Free ADA / ICC A117.1 cUPC / IAPMO |
| Flow Rate (GPM): | 1.8 |
| Type: | Manual |
| Spout Height: | 7" |
| ADA: | Yes |
| Connection Size: | 3/8" |
| Number of Holes: | 2 4 1 3 |
| Max Deck Thickness: | 1.63" |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Product Type: | Kitchen Faucet |
| Series: | Edison Pro |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Finish: | Matte Gold/Matte Black |
| Valve Type: | Ceramic Disc |
| Spout Reach: | 8.88" |