| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 WaterSense cUPC / IAPMO Lead Free |
|---|---|
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Connection Type: | Compression |
| Series: | Linus |
| Flow Rate (GPM): | 1.2 |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Type: | Manual |
| Spout Height: | 8" |
| Number of Handles: | 1 |
| Drain Type: | No Drain |
| Number of Holes: | 1 |
| Connection Size: | 3/8" |
| Spout Reach: | 5.13" |
| Max Deck Thickness: | 1.75" |
| Finish: | Brushed Nickel |
| Product Type: | Bathroom Faucet |