Apply to be a TradeMaster!
Main product image of Linus Single Handle Bathroom Vessel Faucet (Matte Black), VG03013MB
Magnifying glass
Hover image to zoom

Linus Single Handle Bathroom Vessel Faucet (Matte Black), VG03013MB

Brand:
VIGO
SKU:
VG03013MB
Rating:
(0)
Q&A:
(0)
Linus Single Handle Bathroom Vessel Faucet (Matte Black), VG03013MB
Magnifying glass
Hover image to zoom
$154.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (4)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection

Description

–
Command attention with the VIGO Linus Vessel Bathroom Faucet in Matte Black finish, a tall and sculptural fixture that defines modern luxury. Designed with a sleek single-lever handle for effortless control, the Linus offers ADA-compliant accessibility and precision performance. Its multi-layer plated finish ensures a lasting, flawless shine that resists scratches, corrosion, and tarnish. Crafted from solid brass for enduring strength and reliability, this faucet pairs architectural elegance with superior functionality - making it a timeless centerpiece for any contemporary bathroom.
  • MODERN MINIMALISM: Standing tall at 8 in., the VIGO Linus Vessel Bathroom Faucet showcases a clean, linear silhouette with a flat spout and single-lever handle. Its minimalist form adds sculptural elegance, making it an ideal centerpiece for contemporary and classic bathrooms alike.
  • SMOOTH OPERATION: The ergonomically designed single lever handle provides effortless control over water flow and temperature. Precision-engineered for comfort and responsiveness, it delivers a smooth, consistent user experience every time.
  • PREMIUM CRAFTSMANSHIP: Constructed from solid brass, the Linus ensures long-lasting durability and resistance to corrosion, tarnish, and rust. Built for reliability, it maintains its strength and luster even with daily use in high-moisture environments.
  • PERFORMANCE SPOUT: Equipped with a 1.2 GPM flow-optimized aerator, the Linus balances water conservation with powerful performance. The result is a steady, splash-free stream that helps reduce water waste without compromising comfort.
  • SEAMLESS FUNCTIONALITY: Designed for vessel sinks, this faucet offers ample clearance with an extended spout reach, making it practical for everyday use. Its single-hole configuration keeps the counter clean and uncluttered, adding to its modern appeal.
  • LEAK AND DRIP FREE: Engineered for exceptional reliability, the Sedal ceramic cartridge is tested for over 500,000 uses, ensuring leak-free performance and long-term precision control.
  • EZ INSTALL SYSTEM: The single-hole setup with standard 3/8 in. connections allows easy, DIY-friendly installation. Each faucet includes all mounting hardware and hot/cold waterlines for a seamless, frustration-free setup.
  • EASY-CLEAN NOZZLE: The faucet's aerator resists mineral buildup, ensuring a continuous, powerful flow. Designed for low maintenance, it makes cleaning effortless and extends the life of the faucet.
  • LIMITED LIFETIME WARRANTY: Backed by VIGO's Limited Lifetime Warranty, the Linus Vessel Faucet guarantees long-term quality, safety, and customer satisfaction. It reflects VIGO's commitment to exceptional craftsmanship and enduring design excellence.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

WaterSense

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

cUPC / IAPMO

ADA:

Yes

Drain Type:

No Drain

Number of Handles:

1

Finish Family:

Matte Black

Application:

Residential

Material:

Brass

Spout Height:

8"

Type:

Manual

Number of Holes:

1

Faucet Configuration:

Single Hole

Series:

Linus

Product Type:

Bathroom Faucet

Finish:

Matte Black

Installation Type:

Deck Mount

Spout Reach:

5.13"

Connection Type:

Compression

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Handle Style:

Lever

Connection Size:

3/8"

Warranty:

Limited Lifetime

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy