| ADA: | Yes |
|---|---|
| Spout Height: | 8" |
| Number of Handles: | 1 |
| Spout Reach: | 5.25" |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Approvals: | Lead Free ADA / ICC A117.1 NSF/ANSI 61 cUPC / IAPMO WaterSense |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Finish: | Chrome |
| Type: | Manual |
| Number of Holes: | 1 |
| Flow Rate (GPM): | 1.2 |
| Material: | Brass |
| Series: | Niko |
| Max Deck Thickness: | 1.5" |
| Drain Type: | No Drain |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |