Shop Resideo Sale
Main product image of Niko Single Handle Bathroom Vessel Faucet (MatteBrushed Gold), VG03024MG
Magnifying glass
Hover image to zoom

Niko Single Handle Bathroom Vessel Faucet (MatteBrushed Gold), VG03024MG

Brand:
VIGO
SKU:
VG03024MG
Rating:
(0)
Q&A:
(0)
Niko Single Handle Bathroom Vessel Faucet (MatteBrushed Gold), VG03024MG
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Enhance your bathroom's aesthetic with the stunning VIGO Paloma Niko 11 in. H Single Hole Vessel Faucet in Matte Brushed Gold, expertly crafted to make a bold statement while offering exceptional functionality. Standing at 11 in. H with a sleek 2 in. diameter, this faucet seamlessly blends modern elegance with timeless appeal. Its 5 in. waterfall spout creates a mesmerizing cascade effect, transforming daily routines into moments of luxury. Meticulously designed, the sophisticated finish adds a touch of refinement to any bathroom decor. The ergonomic lever handle ensures effortless control over water temperature and flow, providing both comfort and precision. Perfect for contemporary and transitional spaces alike, this vessel faucet elevates your sink's visual appeal while creating a luxurious, spa-like atmosphere. Crafted with premium materials and backed by VIGO's commitment to quality, this faucet delivers lasting performance and enduring style.
  • CONTEMPORARY ELEGANCE: This 11 in. H vessel faucet in matte brushed gold features a curved spout with an open channel design, creating a soothing waterfall effect. Its modern sophistication and elegant design make it the perfect stylish centerpiece for any bathroom.
  • SMOOTH OPERATION: Experience effortless control with the faucet's precision-engineered ergonomic handle, designed for smooth, responsive movement. It enables seamless, precise adjustments to both temperature and water flow, ensuring a flawless user experience.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish Family:

Brushed Gold / Brass

Flow Rate (GPM):

1.2

Handle Style:

Lever

Installation Type:

Deck Mount

Material:

Brass

Approvals:

cUPC / IAPMO

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

WaterSense

Connection Size:

3/8"

Application:

Residential

Max Deck Thickness:

1.5"

Finish:

Matte Brushed Gold

Valve Type:

Ceramic Disc

Spout Reach:

5.25"

Spout Height:

8"

ADA:

Yes

Type:

Manual

Drain Type:

No Drain

Number of Holes:

1

Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Series:

Niko

Number of Handles:

1

Warranty:

Limited Lifetime

Connection Type:

Compression

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy