| Material: | Brass |
|---|---|
| Number of Holes: | 1 |
| Approvals: | NSF/ANSI 61 WaterSense cUPC / IAPMO ADA / ICC A117.1 CEC Lead Free |
| Installation Type: | Deck Mount |
| ADA: | Yes |
| Series: | Lexington |
| Connection Type: | Compression |
| Type: | Manual |
| Max Deck Thickness: | 1.5" |
| Finish: | Brushed Nickel |
| Product Type: | Bathroom Faucet |
| Spout Height: | 7" |
| Spout Reach: | 6.38" |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Drain Type: | No Drain |
| Connection Size: | 3/8" |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Ceramic Disc |