Shop Resideo Sale
Main product image of Lexington Single Handle Bathroom Vessel Faucet (Matte Gold/Carbon Fiber), VG03028MGMB
Magnifying glass
Hover image to zoom

Lexington Single Handle Bathroom Vessel Faucet (Matte Gold/Carbon Fiber), VG03028MGMB

Brand:
VIGO
SKU:
VG03028MGMB
Rating:
(0)
Q&A:
(0)
Lexington Single Handle Bathroom Vessel Faucet (Matte Gold/Carbon Fiber), VG03028MGMB
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Enhance the aesthetic of your bathroom with the striking VIGO Madison Lexington 10 in. H Single Hole Vessel Faucet in Matte Brushed Gold, crafted to make a bold statement while delivering exceptional functionality. Standing at an impressive 10 in. H with a 6 in. spout reach, this faucet seamlessly combines modern elegance with practical design. The sleek, carbon fiber-textured body, measuring 2 in. in diameter, creates a stunning contrast with the matte brushed gold spout and handle, offering a perfect blend of contemporary style and timeless charm. The curved spout gracefully arches over the sink, while the minimalist single-handle design ensures effortless control of both temperature and flow. Built for durability and performance, this faucet elevates your daily routines into luxurious experiences, making it an ideal centerpiece for any bathroom renovation or upgrade. Whether you're creating a spa-like retreat or a chic urban oasis, this vessel bathroom sink faucet adapts beautifully to various decor styles, enhancing the overall ambiance of your space. Available in sophisticated finishes, this versatile faucet allows you to personalize your bathroom to perfection.
  • LUXURY REDEFINED: Discover the innovative 10 in. H CFiber vessel faucet, where cutting-edge Carbon Grid material merges with a sleek matte brushed gold finish to create a truly unique masterpiece for your bathroom sanctuary.
  • SMOOTH OPERATION: Experience effortless control with the faucet's precision-engineered handle, designed for smooth, responsive movement. It provides seamless adjustments to both temperature and water flow for a comfortable, user-friendly experience.
  • VERSATILE DESIGN: This 10 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold/matte black finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

WaterSense

cUPC / IAPMO

NSF/ANSI 61

CEC

Lead Free

ADA / ICC A117.1

Max Deck Thickness:

1.5"

Connection Type:

Compression

Material:

Brass

Series:

Lexington

Type:

Manual

ADA:

Yes

Spout Height:

7"

Warranty:

Limited Lifetime

Handle Style:

Lever

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Number of Holes:

1

Number of Handles:

1

Product Type:

Bathroom Faucet

Finish Family:

Brushed Gold / Brass

Application:

Residential

Drain Type:

No Drain

Installation Type:

Deck Mount

Spout Reach:

6.38"

Finish:

Matte Brushed Gold

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy