Shop Resideo Sale
Main product image of Ashford Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03034BN
Magnifying glass
Hover image to zoom

Ashford Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03034BN

Brand:
VIGO
SKU:
VG03034BN
Rating:
(0)
Q&A:
(0)
Ashford Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03034BN
Magnifying glass
Hover image to zoom
$184.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
Elevate your bathroom with the sleek VIGO Ashford 11 in. Single Hole Vessel Faucet in Brushed Nickel, designed to leave a lasting impression. Standing 11 in. H with a 5 in. spout reach, this faucet seamlessly blends style and function. Its cylindrical body and straight spout offer a modern silhouette that complements both minimalist and contemporary decor. The ribbed top knob provides a comfortable grip for smooth, effortless control of water flow and temperature. With a sturdy 2 in. base for reliable support and durable construction for long-lasting performance, this faucet is ideal for single-hole installations. Available in a range of finishes, it's easy to find the perfect match for your bathroom's design.
  • MODERN MINIMALISM: This 11 in. H brushed nickel vessel faucet features a streamlined cylindrical design with a straight spout and a rotating top knob for precise control. Its modern finish adds a sleek touch, perfect for minimalist bathrooms.
  • SMOOTH OPERATION: The precision-engineered rotating knob offers effortless control over both water temperature and flow, delivering a smooth, reliable, and comfortable experience that enhances your daily routine with precision and ease, ensuring optimal performance.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant brushed nickel finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Handle Style:

Lever

Approvals:

NSF/ANSI 61

cUPC / IAPMO

ADA / ICC A117.1

WaterSense

Lead Free

Spout Reach:

5.13"

Valve Type:

Ceramic Disc

Faucet Configuration:

Single Hole

Material:

Brass

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Number of Holes:

1

Application:

Residential

Type:

Manual

Product Type:

Bathroom Faucet

Finish:

Brushed Nickel

Number of Handles:

1

Series:

Ashford

ADA:

Yes

Spout Height:

8"

Installation Type:

Deck Mount

Connection Type:

Compression

Warranty:

Limited Lifetime

Finish Family:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy