Shop Resideo Sale
Main product image of Ashford Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03034MG
Magnifying glass
Hover image to zoom

Ashford Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03034MG

Brand:
VIGO
SKU:
VG03034MG
Rating:
(0)
Q&A:
(0)
Ashford Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03034MG
Magnifying glass
Hover image to zoom
$204.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Brushed Gold

Description

–
Elevate your bathroom with the sleek VIGO Ashford 11 in. Single Hole Vessel Faucet in Matte Brushed Gold, designed to leave a lasting impression. Standing 11 in. H with a 5 in. spout reach, this faucet seamlessly blends style and function. Its cylindrical body and straight spout offer a modern silhouette that complements both minimalist and contemporary decor. The ribbed top knob provides a comfortable grip for smooth, effortless control of water flow and temperature. With a sturdy 2 in. base for reliable support and durable construction for long-lasting performance, this faucet is ideal for single-hole installations. Available in a range of finishes, it's easy to find the perfect match for your bathroom's design.
  • MODERN MINIMALISM: This 11 in. H matte brushed gold vessel faucet features a streamlined cylindrical design with a straight spout and a rotating top knob for precise control. Its modern finish adds a sleek touch, perfect for minimalist bathrooms.
  • SMOOTH OPERATION: The precision-engineered rotating knob offers effortless control over both water temperature and flow, delivering a smooth, reliable, and comfortable experience that enhances your daily routine with precision and ease, ensuring optimal performance.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 5 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Handle Style:

Lever

Application:

Residential

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

cUPC / IAPMO

NSF/ANSI 61

Connection Size:

3/8"

Series:

Ashford

Type:

Manual

Warranty:

Limited Lifetime

Material:

Brass

Installation Type:

Deck Mount

Finish:

Matte Brushed Gold

ADA:

Yes

Max Deck Thickness:

1.56"

Spout Height:

8"

Flow Rate (GPM):

1.2

Connection Type:

Compression

Number of Handles:

1

Spout Reach:

5.13"

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy