Shop Resideo Sale
Main product image of Jewel Single Handle Bathroom Vessel Faucet (Chrome), VG03037CH
Magnifying glass
Hover image to zoom

Jewel Single Handle Bathroom Vessel Faucet (Chrome), VG03037CH

Brand:
VIGO
SKU:
VG03037CH
Rating:
(0)
Q&A:
(0)
Jewel Single Handle Bathroom Vessel Faucet (Chrome), VG03037CH
Magnifying glass
Hover image to zoom
$129.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
Transform your bathroom's style with the VIGO Jewel 11 in. H Single Hole Vessel Faucet in Chrome - a sleek, modern fixture that elevates any sink. Its minimalist cylindrical body and straight spout make it a sophisticated focal point in any bathroom. Offered in various finishes, the Jewel faucet seamlessly complements decor from contemporary to transitional. Standing 11 in. H with a 6 in. spout reach, it blends form and function beautifully. With a slender 2 in. base, this faucet is ideal for smaller bathrooms or vessel sinks where space is limited. Built from durable materials, it ensures longevity and reliable performance. The single-lever design simplifies temperature and flow control, while the aerator provides a smooth, splash-free stream. Installation is easy with a standard 1 3/8-in. hole and 3/8-in. water supply connection for broad compatibility. Perfect for master or guest bathrooms, this faucet offers elegance and practicality, ideal for discerning homeowners and designers alike.
  • SLEEK MODERN DESIGN: Enhance your bathroom with this 11 in. H chrome vessel faucet, featuring clean lines, a cylindrical body, and a minimalist lever handle. Its contemporary design complements a variety of decor styles seamlessly.
  • PRECISE CONTROL: Experience precise and effortless water temperature and flow adjustments with the faucet's responsive single-lever handle, designed for smooth, intuitive operation that enhances both convenience and comfort in your daily routine.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant chrome finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Handle Style:

Lever

Finish:

Chrome

Flow Rate (GPM):

1.2

Series:

Jewel

Spout Reach:

6"

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Application:

Residential

Material:

Brass

Connection Size:

3/8"

Approvals:

Lead Free

cUPC / IAPMO

NSF/ANSI 61

WaterSense

ADA / ICC A117.1

Type:

Manual

Product Type:

Bathroom Faucet

Connection Type:

Compression

Number of Handles:

1

Spout Height:

8"

Number of Holes:

1

ADA:

Yes

Installation Type:

Deck Mount

Max Deck Thickness:

1.63"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy