| Number of Handles: | 1 |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 WaterSense cUPC / IAPMO ADA / ICC A117.1 |
| Connection Type: | Compression |
| Spout Reach: | 6" |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Spout Height: | 8" |
| Finish: | Matte Black |
| Drain Type: | No Drain |
| Handle Style: | Lever |
| Max Deck Thickness: | 1.63" |
| ADA: | Yes |
| Type: | Manual |
| Material: | Brass |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 1 |
| Series: | Jewel |
| Connection Size: | 3/8" |