Apply to be a TradeMaster!
Main product image of Venstar T0051FS FlatStat Programmable Digital Thermostat (Designed for Hospitality Industry)
Magnifying glass
Hover image to zoom

Venstar T0051FS FlatStat Programmable Digital Thermostat (Designed for Hospitality Industry)

Brand:
Venstar
SKU:
T0051FS
Rating:
(0)
Q&A:
(0)
Venstar T0051FS FlatStat Programmable Digital Thermostat (Designed for Hospitality Industry)
Magnifying glass
Hover image to zoom
$54.64 each
In Stock
In Stock
Get 9 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Vertical
Product Highlight: Color
White
Product Highlight: Height (Inches)
4.25" Height

Description

Elegant and unobtrusive, this flat to the wall architectural design offers many high tech features and a large, easy to read display with a continuous backlight. Designed specifically for the hospitality industry.

Features:
  • Control up to 2 Heat & 2 Cool Stages
  • Mounts Flush with the Wall
  • Back-Lit Display
  • One for All™ Works with Virtually All Equipment
  • 'O' or 'B' Terminal
  • Non-Volatile Memory
  • 'Hidden' Setpoint Limiting
  • Peak Demand Reduction
  • Manual or Auto Fan Control
  • SmartTemp Equipped
  • Digital Temperature Selection
  • Can Display Setpoint, Only
  • Easy Push button Control
  • Auto-Changeover
  • Dry Contact Equipped
  • Display either °F or °C

Specs

Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

Programmability:

Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Password Lockout

Auto Changeover

Voltage:

24V

Color:

White

Height (Inches):

4.25"

Width:

2.75"

Depth (Inches):

1-1/4"

Humidity Control:

No

Wireless:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
Programmable
Push Button
Vertical
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
7 Day
Programmable
Push Button
Vertical
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
Programmable
7 Day
Push Button
Vertical
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
7 Day
5-1-1 Day
Programmable
Push Button
Horizontal
Junction Box
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy