Apply to be a TradeMaster!
Main product image of Explorer Mini WiFi Residential Digital Programmable Thermostat
Magnifying glass
Hover image to zoom

Explorer Mini WiFi Residential Digital Programmable Thermostat

Brand:
Venstar
SKU:
T2000
Rating:
(9)
Q&A:
(1)
Explorer Mini WiFi Residential Digital Programmable Thermostat
Magnifying glass
Hover image to zoom
$96.23 each
Out of Stock
Out of Stock
Get it Fri, Oct 9 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Vertical
Product Highlight: Color
White
Product Highlight: Height
3.2"
Product Highlight: Depth (Inches)
9/10" Depth

Description

–
The most affordable WiFi thermostat with advanced features, Amazon Alexa compatibility and Local API. Compact but Advanced Features. Remote control with the Skyport Mobile app. Voice control with Amazon Alexa. Available utility rebates. Local API integration for 3rd parties.

Explorer Mini is small and compact, yet equipped with advanced features.
Features:
  • Gas/electric or heat pump
  • 2 heat, 2 cool multi stage
  • 7-day programmable
  • Large, easy to read display
  • Night time control of display backlight
  • Bi-color LED indicates a heating or cooling demand
  • Fahrenheit or Celsius display
  • Dry contact input
  • Compatible with condensate overflow warning systems – lockout compressor with message on the display
  • Non-volatile memory
  • Keypad lock
  • Title 24 compliant
  • OpenADR 2.0b Certified with Skyport
  • FDD (Equipment Fault Protection) notification
  • Local API for 3rd party monitor and control
  • Compatible with ACC-TSENWIFI wireless sensor
  • Configurator app for easy set up

Specs

–
Application:

Multi-Stage (Heat/Cool)

Programmability:

Programmable

7 Day

User Interface:

Push Button

Mount:

Vertical

Options:

Large Display

Wireless

Color:

White

Stages:

2 Heat/2 Cool

Width:

3.2"

Height:

3.2"

Depth (Inches):

9/10"

Humidity Control:

No

Wireless:

Yes

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Explorer Mini Wallplate, Medium
SKU: ACC-EMIN-M
Venstar

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Good buttons, good manual.

Reviewing the Venstar T2000. I'm using this on an old FHW natural gas boiler with no fan, so I've just got a 3-wire setup here (one to power the T2000). You can't disable the fan, but not having a fan works fine; the thermostat doesn't complain or show errors. The Local HTTP API works great with Home Assistant. There aren't any extra hidden buttons like with Venstar's other units, everything is exposed on the front face.
Chris
Washington, DC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this Thermostat

The thing I love most about this thermostat is you can program the turning on and off degrees settings. If you want a 2 or 3 degree swing in teothis unit can do it.
Richard Fensch
Export pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased with the Venstar T2000

I bought the Venstar T2000 primarily because it offers 'local control' integration with Home Assistant. Basic wiring & setup of the T2000 was straightforward, and I had no issues swapping out the existing thermostat for the T2000. The manual makes clear how it should be wired, and it worked first time. WiFi setup took a little studying, but went well. I'v got more to learn about Home Assistant, but the T2000 integrated with Home Assistant easily. I'm pleased with the T2000 and an attractive price from Supplyhouse.
Graham
East Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handles complex requirements

this is my go-to thermostat for radiant or forced air. I use the dual heat/cool feature to run some tricks (like a radiant wall as primary, and the actual floor as the "2nd stage" (same heat source)). The only application I've found that it lacks is programming the fan only operation - critical for any night time cooling use of an HVAC forced air system!
Think like Water
Flagstaff, AZ
2 years ago
Was this review helpful to you?

Good feature set for standard and non-standard installations

Works well - I've had to return one out of about 20 so far. Works great, finally has internet access built in. Nice features for interesting designs that utilize multiple stages (which I use to run the system warmer (in heat mode) when energy is cheap/from the sun)
Actually Thoughtful
Flagstaff
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was a good choice

New to this technology. God when did I get old. Took me awhile to figure out what I was doing wrong trying to connect to wifi once I did and it was on my end it was pretty easy to set up. So many options. I can use alexa when home and my phone when I'm away. This was one of .many updates I have made to the house. I have to say I'm very impressed and it was a very good choice in updating. Plenty of youtube videos on how to and the owners manual was very helpful. Between the 2 everything I needed to no was covered. I had recently put in a new router and hadnt quite identified the new ID again my issue. So worth the price
Dj
Ames iowa
6 years ago
Was this review helpful to you?

great form factor, no-fuss install of hardware and software

Straightforward install of hardware, and configuring the software was quick & easy, though some of the options felt a bit scattered about. Small form factor is a plus, along with the plain display -- it's a thermostat, not a Rembrandt, and shouldn't be the centerpiece of a wall. I'd definitely buy again. (would love this functionality in the FlatStat form factor).
MJC in NY
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Deal!

Used in our warehouse, controlling and monitoring temperature is great to be able to do remotely!
jim the boss
Chicago, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great WIFI thermostat and at a super price

I love this this wifi thermostat. It is extremely simple to set up and to use. I love using Alexa to turn the temp to what ever I want even when I am in bed at night., The home/away button on my mobile app saves me a lot of money on the utilities. I just push the away button when I leave and the home button before I get home. This thermostat has so many features that I cant possibly list them here. More than any wifi thermostat that cost 3 times as much.
George
River side California
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you connect Thermostat to WIFi?

Asked by Dave 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Dave, Please take a look at Page 15 of the Quick Start Guide: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Venstar-T2000-Quick-Start-Guide.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy