Apply to be a TradeMaster!
Main product image of Explorer Mini WiFi Commercial Digital Programmable Thermostat
Magnifying glass
Hover image to zoom

Explorer Mini WiFi Commercial Digital Programmable Thermostat

Brand:
Venstar
SKU:
T2050
Rating:
(0)
Q&A:
(0)
Explorer Mini WiFi Commercial Digital Programmable Thermostat
Magnifying glass
Hover image to zoom
$108.65 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Vertical
Product Highlight: Color
White
Product Highlight: Height
3.2"
Product Highlight: Depth (Inches)
9/10" Depth

Description

The most affordable WiFi thermostat with advanced features, Amazon Alexa compatibility and Local API. Compact but Advanced Features. Remote control with the Skyport Mobile app. Voice control with Amazon Alexa. Available utility rebates. Local API integration for 3rd parties.

Explorer Mini is small and compact, yet equipped with advanced features.
Features:
  • Gas/electric or heat pump
  • 2 heat, 2 cool multi stage
  • 7-day programmable
  • Large, easy to read display
  • Night time control of display backlight
  • Bi-color LED indicates a heating or cooling demand
  • Fahrenheit or Celsius display
  • Dry contact input
  • Compatible with condensate overflow warning systems – lockout compressor with message on the display
  • Non-volatile memory
  • Keypad lock
  • Title 24 compliant
  • OpenADR 2.0b Certified with Skyport
  • FDD (Equipment Fault Protection) notification
  • Local API for 3rd party monitor and control
  • Compatible with ACC-TSENWIFI wireless sensor
  • Configurator app for easy set up
  • Smart fan (fan switches to auto mode when unoccupied)
  • Up to 4 hour override
  • Pre-Occupancy Fan Purge

Specs

Application:

Multi-Stage (Heat/Cool)

Programmability:

7 Day

Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Large Display

Wireless

Color:

White

Stages:

2 Heat/2 Cool

Width:

3.2"

Height:

3.2"

Depth (Inches):

9/10"

Humidity Control:

No

Wireless:

Yes

Wi-Fi:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy