Apply to be a TradeMaster!
Main product image of Explorer Mini T2100 Residential Fan Coil Digital Thermostat w/ Wi-Fi
Magnifying glass
Hover image to zoom

Explorer Mini T2100 Residential Fan Coil Digital Thermostat w/ Wi-Fi

Brand:
Venstar
SKU:
T2100
Rating:
(4)
Q&A:
(0)
Explorer Mini T2100 Residential Fan Coil Digital Thermostat w/ Wi-Fi
Magnifying glass
Hover image to zoom
$83.47 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day, Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Features:
  • 7-day programmable
  • 2 or 4 pipe fan coil control
  • Large, easy to read display
  • Night time control of display backlight
  • Bi-color LED indicates a heating or cooling demand
  • Fahrenheit or Celsius display
  • Dry contact input
  • Compatible with condensate overflow warning systems – lockout compressor with message on the display
  • Non-volatile memory
  • Keypad lock
  • Title 24 compliant
  • OpenADR 2.0b Certified with Skyport
  • FDD (Equipment Fault Protection) notification
  • Local API for 3rd party monitor and control
  • Compatible with ACC-TSENWIFI wireless sensor
  • Configurator app for easy set up
  • Works with Alexa & Google Home
  • Wi-Fi Built In — Compatible with FREE Skyport Cloud Services & Mobile App for easy remote control

Specs

–
Application:

Multi-Stage (Heat/Cool)

Programmability:

Programmable

7 Day

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Large Buttons

Wireless

Auto Changeover

Large Display

Features:

Backlit Display

Wifi

LED Display

Measures:

Fahrenheit

Celsius

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Explorer Mini Wallplate, Small
SKU: ACC-EMIN-S
Venstar

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This is the best thermostat for fan coil systems on the mark

We have a multistory condo. This product has improved energy usage along with ease of use for the condo manager.
art
minneapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Love having the Wi-Fi to access the features. So easy to use. It was on back order for months but well worth the wait.
Mabel
Minneapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Long wait for delivery but product works!

Thermostat is working fine. In spite of the product arriving after 8 months, the staff kept me informed along the way.
SBLofts
Minneapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Almost Perfect...

I replaced original Carrier thermostat-- wires matched up exactly, even mounting screw locations were the same. Configuration (via phone app) should have been a breeze, too, but manufacturer omitted the possibility that phone may need to have cell disabled temporarily in order to connect via Bluetooth. E-mail to Venstar support received prompt response with the exact solution needed. Too bad this wasn't in the manual.
SBix
Indianapolis, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy