Apply to be a TradeMaster!
Main product image of Explorer Mini T2150 Commercial Fan Coil Digital Thermostat w/ Wi-Fi
Magnifying glass
Hover image to zoom

Explorer Mini T2150 Commercial Fan Coil Digital Thermostat w/ Wi-Fi

Brand:
Venstar
SKU:
T2150
Rating:
(0)
Q&A:
(0)
Explorer Mini T2150 Commercial Fan Coil Digital Thermostat w/ Wi-Fi
Magnifying glass
Hover image to zoom
$84.69 each
Backorder
Backorder
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable, Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Features:
  • 7-day programmable
  • 2 or 4 pipe fan coil control
  • Large, easy to read display
  • Night time control of display backlight
  • Bi-color LED indicates a heating or cooling demand
  • Fahrenheit or Celsius display
  • Dry contact input
  • Compatible with condensate overflow warning systems – lockout compressor with message on the display
  • Non-volatile memory
  • Keypad lock
  • Title 24 compliant
  • OpenADR 2.0b Certified with Skyport
  • FDD (Equipment Fault Protection) notification
  • Local API for 3rd party monitor and control
  • Compatible with ACC-TSENWIFI wireless sensor
  • Configurator app for easy set up
  • Works with Alexa & Google Home
  • Wi-Fi Built In — Compatible with FREE Skyport Cloud Services & Mobile App for easy remote control
  • Smart fan (fan switches to auto mode when unoccupied)
  • Up to 4 hour override
  • Pre-Occupancy Fan Purge

Specs

–
Application:

Multi-Stage (Heat/Cool)

Programmability:

7 Day

Programmable

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Large Display

Wireless

Large Buttons

Features:

Backlit Display

Wifi

LED Display

Measures:

Fahrenheit

Celsius

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy