Apply to be a TradeMaster!
Main product image of Explorer T3800 Residential Digital Thermostat (4 Heat, 2 Cool)
Magnifying glass
Hover image to zoom

Explorer T3800 Residential Digital Thermostat (4 Heat, 2 Cool)

Brand:
Venstar
SKU:
T3800
Rating:
(1)
Q&A:
(0)
Explorer T3800 Residential Digital Thermostat (4 Heat, 2 Cool)
Magnifying glass
Hover image to zoom
$106.65 each
In Stock
In Stock
Get 16 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day, 24 Hour, Non-Programmable, 5-2 Day
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Color
White

Description

–
Features:
  • Gas/Electric or heat pump - Multi-stage
  • Simple as you want Operation
  • Switchable : Programmable or Non- Programmable
  • Choose 7 day, 5+2 day or 1-day programming
  • Switchable: auto-changeover, heat or cool only
  • Large. easy to read display
  • Scrolling display makes setup easy
  • Display can show dealer name, phone number and alerts
  • Adjustable backlight intensity
  • Backlit color coded buttons and legends
  • Choice of English, Spanish or French for scrolling display
  • Bi-color LED indicates a heating or cooling demand
  • Dry contact input
  • Outdoor sensor ready
  • Fahrenheit or Celsius display
  • Compatible with condensate overflow warning systems- lockout compressor with message on the display
  • Service alert indicators
  • Non-volatile memory
  • Keypad lock
  • Wireless connectivity with optional accessory
  • Title 24 compliant
  • ADR (Automated Demand Response) ready
  • FDD (Equipment Fault Protection) notification
  • API for 3rd party monitor & control
  • Night dimmer - to lower the display brightness in sensitive areas at night
  • Compatible with wireless Wi-Fi temperature sensor
  • Use Configurator app to easily setup Wi-Fi and thermostat settings

Additional Features:
  • 4 Heat & 2 Cool Stages
  • Control to or monitor a 2nd temp sensor
  • Setpoint limiting
  • Adjustable deadbands & timers
  • High/low outdoor temps for the day
  • Programmable fan
  • Smart recovery

Specs

–
Application:

Multi-Stage (Heat/Cool)

4 Heat/2 Cool

Voltage:

24V

Programmability:

Programmable

7 Day

24 Hour

Non-Programmable

5-2 Day

User Interface:

Push Button

Mount:

Horizontal

Options:

Wireless

Large Buttons

Auto Changeover

Large Display

Features:

Backlit Display

Measures:

Fahrenheit

Celsius

Color:

White

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Voltage
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of Explorer T3800 Residential Digital Thermostat (4 Heat, 2 Cool)
Explorer T3800 Residential Digital Thermostat (4 Heat, 2 Cool)
SKU: T3800
(1)
Multi-Stage (Heat/Cool)
4 Heat/2 Cool
24V
Programmable
7 Day
24 Hour
Non-Programmable
5-2 Day
Push Button
Horizontal
Heat Pump
Multi-Stage (Heat/Cool)
24V
5-1-1 Day
Programmable
Push Button
Horizontal

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

greta for remote usage

I have this at my elderly parents place, 200 miles from home. I can watch adjust and get alerts when the a/c is not working correctly. gives me a great piece of mind.
Baker, avid techie guy
Sweetwater tx
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy