Shop Resideo Sale
Main product image of Master Series 5/1/1 Day Programmable 2H/2C Thermostat
Magnifying glass
Hover image to zoom

Master Series 5/1/1 Day Programmable 2H/2C Thermostat

Brand:
Bluefin
SKU:
THBF715
Rating:
(1)
Q&A:
(0)
Master Series 5/1/1 Day Programmable 2H/2C Thermostat
Magnifying glass
Hover image to zoom
$36.40 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-1-1 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
32°F to 99°F

Description

–
Multi Stage, 2 Heat 2 Cool, 5/1/1 programmable, with backlight

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

2 Heat/2 Cool

Programmability:

5-1-1 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Fan Control

Auto Changeover

Power Method:

Battery

Hardwired

Changeover:

Auto

Manual

Temperature Range (F):

32°F to 99°F

Temperature Control Range:

44°F to 90°F

Max Temp Differential:

1°F

Operating Humidity:

5 to 90% RH, non-condensing

Frequency:

50 Hz

60 Hz

Color:

White

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
Multi-Stage (Heat/Cool)
Heat Pump
5-1-1 Day
Programmable
Push Button
Horizontal
24V
Multi-Stage (Heat/Cool)
Heat Pump
Non-Programmable
Push Button
Horizontal
24V
Commercial
Multi-Stage (Heat/Cool)
24 Hour
Non-Programmable
Programmable
Push Button
Horizontal
24V
Heat Pump
Multi-Stage (Heat/Cool)
Non-Programmable
Push Button
Horizontal
24V

You May Also Need

250 ft - 18/8 Solid CL2 (PVC) Genesis Cable Thermostat Cable
SKU: 47160307
Genesis Cable

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have only read the install manual

Description calls this a 7 day programmable T-stat which is technically true because you cannot program it for a week with less than 7 days; however, in standard industry terminology, this is a 5/1/1 programmable T-stat, the weekdays can only be programmed alike.
Flamewrench
OR
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy