Apply to be a TradeMaster!
Main product image of ASJ Facing Tape - (3" x 150')
Magnifying glass
Hover image to zoom

ASJ Facing Tape - (3" x 150')

SKU:
1540CW-3
Rating:
(4)
Q&A:
(0)
ASJ Facing Tape - (3" x 150')
Magnifying glass
Hover image to zoom
$33.78 each
In Stock
In Stock
Get 29 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
150'

Description

–
Venture Tape 1540CW is a white kraft/scrim/foil laminate (ASJ) coated with a cold weather acrylic pressure sensitive adhesive. Specifically designed for use as a vapor seal on ASJ faced duct board and pipe insulation, Venture Tape 1540CW applies easily and excels in demanding temperature and humidity applications, providing superior performance and durability over a wide range of conditions.

Features & Benifits:
  • UL723 Classified (0/5 Flame/Smoke Rating) UL file # R10984
  • Facing used meets ASTM C1136, Type I, II, III, IV
  • Specifically designed for cold weather; also excels in high heat and humidity conditions
  • Tri-directionally reinforced 4 x 4 squares per inch fiberglass scrim, UL listed laminate
  • High performance insulation tape is ideal for use as a vapor seal for on ASJ faced fiberglass duct board and pipe insulation
  • In stock product available for immediate delivery

Specs

–
Length:

150'

Type:

ASJ Facing

Width:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great for repairing torn insulation

Great product for repairing insulation in warehouse
Wes
Maryland/Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They have it!

was hard to find, appreciate I could get just a couple rolls - most places wanted a much bigger order
condo board
portland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

used for fiberglass pipe insulation, white cover

used this to seal the lengths of 1-1/2 inch pipe insulation. works great so far. same white as the insulation and very sticky. holds good.
fyrcapn
upstate south carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

does what its suppose to
sarge
center moriches
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy