Apply to be a TradeMaster!
Main product image of ASJ Facing Tape - (4" x 150')
Magnifying glass
Hover image to zoom

ASJ Facing Tape - (4" x 150')

SKU:
1540CW-4
Rating:
(0)
Q&A:
(0)
ASJ Facing Tape - (4" x 150')
Magnifying glass
Hover image to zoom
$56.67 each
In Stock
In Stock
Get 36 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
150'
Product Highlight: Width (Inches)
4" Width

Description

–
Venture Tape 1540CW is a white kraft/scrim/foil laminate (ASJ) coated with a cold weather acrylic pressure sensitive adhesive. Specifically designed for use as a vapor seal on ASJ faced duct board and pipe insulation, Venture Tape 1540CW applies easily and excels in demanding temperature and humidity applications, providing superior performance and durability over a wide range of conditions.

Features & Benifits:
  • UL723 Classified (0/5 Flame/Smoke Rating) UL file # R10984
  • Facing used meets ASTM C1136, Type I, II, III, IV
  • Specifically designed for cold weather; also excels in high heat and humidity conditions
  • Tri-directionally reinforced 4 x 4 squares per inch fiberglass scrim, UL listed laminate
  • High performance insulation tape is ideal for use as a vapor seal for on ASJ faced fiberglass duct board and pipe insulation
  • In stock product available for immediate delivery

Specs

–
Length:

150'

Type:

ASJ Facing

Width (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ASJ Facing Tape - (3" x 150')
SKU: 1540CW-3
Venture Tape

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy