Apply to be a TradeMaster!
Main product image of Electro Pneumatic Transducer (3-15/0-20 PSIG)
Magnifying glass
Hover image to zoom

Electro Pneumatic Transducer (3-15/0-20 PSIG)

Brand:
Veris
SKU:
EP2101S
Rating:
(0)
Q&A:
(0)
Electro Pneumatic Transducer (3-15/0-20 PSIG)
Magnifying glass
Hover image to zoom
$293.08 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–

The EP2 series electro pneumatic pressure transducer uses micro-controlled poppet valve technology for highly accurate pressure sensing in multiple applications. The poppet valves consume no air, eliminating unnecessary air losses in the system and allowing for stable and reliable operation. The EP2 comes installed on standard SnapTrack. An LCD display and LED indicators make it easy to read system status at a glance.


Features:

  • Field-selectable 4 to 20 mA/0 to 5 V/0 to 10 VDC input for application flexibility
  • Poppet valve technology for quiet operation
  • Manual override with set and hold feature, great for commissioning leaky systems
  • Fail-safe vent solenoids bleed branch pressure on power failure for added safety
  • Media connection - clean, dry air, or inert gas, do not use with oxygen service
  • Pressure indication - electronic, 3-1/2 digit LCD

Specs

–
Application:

Pressure

Warranty:

5 Year

Product Type:

Transducer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy