Apply to be a TradeMaster!
Main product image of Hawkeye Adjustable Split Core Current Switch, Standard Output, 0.5 - 175A
Magnifying glass
Hover image to zoom

Hawkeye Adjustable Split Core Current Switch, Standard Output, 0.5 - 175A

Brand:
Veris
SKU:
H608
Rating:
(1)
Q&A:
(0)
Hawkeye Adjustable Split Core Current Switch, Standard Output, 0.5 - 175A
Magnifying glass
Hover image to zoom
$31.25 each
In Stock
In Stock
Get 168 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Hawkeye H608 adjustable current switches offer high performance, with a wide array of amperage range options. These products can accurately detect belt loss, coupling shear or other mechanical failure on unit vents, exhaust fans, recirculation pumps and other fixed loads down to as little as 1/5 hp.

Product Features
  • Retrofit or new construction - high performance devices in split-core housings
  • Adjustable trip point - precise current trip point setting
  • Low setpoint - minimum trip point as low as 0.5 A, no need for multiple wraps of the conductor through the sensor, even on loads as small as 1/5 hp
  • Small size - fits easily inside small enclosures
  • Self-gripping iris on split-core housings for easy installation
  • Status LEDs - for easy setup and local indication
  • Induced from monitored conductor sensor power

Specs

–
Product Type:

Switch

Core Type:

Split

Sensor Range:

0.5-175 Amp

Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A perfect motor status switch!

I have been using the H-608 for many, many years. When properly installed and configured, it will last a lifetime. With the usable range, it will cover almost every monitoring requirement. The key is the adjustment when installed, too many times they are not properly adjusted, with a known good electrical load, so when Field Service Technicians inspect at a later date, they may think it needs replacement - not the case. They very rarely fail and are an overall great product.
Eric W
Northford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy