Apply to be a TradeMaster!
Main product image of 1/4" MNPT 316L Wetted 0-10 VDC Stainless Steel Gauge Pressure Sensor (0-25 psig)
Magnifying glass
Hover image to zoom

1/4" MNPT 316L Wetted 0-10 VDC Stainless Steel Gauge Pressure Sensor (0-25 psig)

Brand:
Veris
SKU:
PG04AV
Rating:
(0)
Q&A:
(0)
1/4" MNPT 316L Wetted 0-10 VDC Stainless Steel Gauge Pressure Sensor (0-25 psig)
Magnifying glass
Hover image to zoom
$217.75 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
The PG series pressure transducers are compatible with a variety of HVAC and industrial applications, such as refrigeration measurement, pneumatic pressure measurement, gas pressure measurement, pump inlet and outlet fluid pressure. They are also compatible with extreme applications, such as aerospace and motor sports equipment. A wide selection of pressure ranges offers application flexibility. The PG series offers a stainless steel housing and all models are warranted for a period of 5 years.

Product Features
  • A wide operating temperature range of -40 to 185 deg F for operation versatility
  • Fewer parts to fail - No silicon oil, no internal O-rings, no welds
  • Sturdy construction - suitable for high shock and vibration applications
  • Rugged - stainless steel wetted construction
  • Standard connection - cable gland 59 in L
  • Media compatibility - fluids and gases compatible with 316L stainless steel
  • Over pressure - 2.5x FS with no change in calibration
  • Accuracy includes nonlinearity and hysteresis

Specs

–
Product Type:

Sensor

Sensor Type:

Pressure

Application:

Pressure

Connection Size:

1/4"

PSI Range:

0-25

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy