Apply to be a TradeMaster!
Main product image of 1/8" NPT LCD 2-Wire Wet Differential Pressure Sensor (0-100 PSI)
Magnifying glass
Hover image to zoom

1/8" NPT LCD 2-Wire Wet Differential Pressure Sensor (0-100 PSI)

Brand:
Veris
SKU:
PW2LX04S
Rating:
(0)
Q&A:
(0)
1/8" NPT LCD 2-Wire Wet Differential Pressure Sensor (0-100 PSI)
Magnifying glass
Hover image to zoom
$478.24 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
The PW2 series 2-wire, 4 to 20 mA wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability. Easy to use and designed to provide exceptional installation savings, the PW2 series is ideal for measuring pressure across pumps, filters, heat exchangers, compressors and other non-corrosive wet media applications.

Product Features
  • The jumper-selectable output switch for normal (4 to 20 mA) or reverse (20 to 4 mA) operation provides application flexibility
  • 12 to 24 VDC Input 4 to 20 mA Output
  • Rugged, die-cast enclosure provides NEMA 4 sealing
  • Selectable differential units: psid or bard
  • Dual sensor design for improved overpressure tolerance, eliminates the requirement for a bypass valve assembly in most applications
  • Jumper-controlled electronic surge dampening for high stability
  • Pushbutton zero calibration - no trim pots to adjust, maintain accuracy and reduce callbacks with automatic zero calibration
  • 2-wire transmitter output
  • User-selectable output
  • 2 times of maximum full scale range proof pressure
  • 5 times of maximum full scale range burst pressure

Specs

–
Product Type:

Sensor

Sensor Type:

Pressure

Application:

Pressure

Connection Size:

1/8"

Connection Type:

NPT

PSI Range:

0-100

Operating Temp Range:

14° to 130°F

Display:

LCD

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy