The PW series wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability. Easy to use and designed to provide exceptional installation savings, the PW Series is ideal for measuring pressure across pumps, filters, heat exchangers, compressors and other non-corrosive wet media applications. The jumper-selectable port swap feature eliminates costly replumbing when the high and low ports are improperly plumbed, allowing the jumper position to be changed from normal to swap.
Features:
| Product Type: | Sensor |
|---|---|
| Operating Temp Range: | 14° to 122°F |
| Display: | LCD |
| Connection Type: | NPT |
| Warranty: | 5 Year |
| Sensor Type: | Pressure |
| Application: | Pressure |
| Connection Size: | 1/8" |
| PSI Range: | 0-100 |