Apply to be a TradeMaster!
Main product image of 1/8" NPT 3-Wire Wet Media Differential Pressure Sensor (0-100 PSI)
Magnifying glass
Hover image to zoom

1/8" NPT 3-Wire Wet Media Differential Pressure Sensor (0-100 PSI)

Brand:
Veris
SKU:
PWXX04S
Rating:
(0)
Q&A:
(0)
1/8" NPT 3-Wire Wet Media Differential Pressure Sensor (0-100 PSI)
Magnifying glass
Hover image to zoom
$433.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Warranty
5 Year Warranty

Description

–
The PW series wet pressure transducers incorporate microprocessor profiled sensors for exceptional accuracy and reliability. Easy to use and designed to provide exceptional installation savings, the PW Series is ideal for measuring pressure across pumps, filters, heat exchangers, compressors and other non-corrosive wet media applications. The jumper-selectable port swap feature eliminates costly replumbing when the high and low ports are improperly plumbed, allowing the jumper position to be changed from normal to swap.

Product Features
  • The jumper-selectable output switch for normal (4 to 20 mA) or reverse (20 to 4 mA) operation provides application flexibility
  • Rugged, die-cast enclosure provides NEMA 4 sealing
  • Switch-selectable pressure ranges, fewer models to order and stock
  • Pushbutton and remote zero adjustment, maintain accuracy and reduce callbacks with automatic zero calibration
  • Jumper-controlled electronic surge dampening for high stability
  • Electronic, 5 s averaging surge damping
  • Overrides output to full scale (20 mA, 5 V, 10 V) test mode
  • Pushbutton auto-zero and digital input (2-position terminal block) zero adjust
  • Dual-color LED: green = normal, green blinking = low greater than high, red = over range, red blinking = overpressure status indication
  • Media compatible with 17 to 4 PH stainless steel
  • Maximum 2x full scale range proof pressure
  • Maximum 5x full scale range burst pressure

Specs

–
Product Type:

Sensor

Sensor Type:

Pressure

Application:

Pressure

Connection Size:

1/8"

Connection Type:

NPT

PSI Range:

0-100

Operating Temp Range:

14°F to 122°F

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy