Apply to be a TradeMaster!
Main product image of Bluetooth Duct 3-Wire Dry Media Differential Pressure/Air Velocity Transducer
Magnifying glass
Hover image to zoom

Bluetooth Duct 3-Wire Dry Media Differential Pressure/Air Velocity Transducer

Brand:
Veris
SKU:
PX3DXX02
Rating:
(0)
Q&A:
(0)
Bluetooth Duct 3-Wire Dry Media Differential Pressure/Air Velocity Transducer
Magnifying glass
Hover image to zoom
$136.47 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Warranty
5 Year Warranty

Description

–
The PX3 transducer can measure either air pressure or velocity with the flip of a switch. Duct and panel models have two pressure and velocity options - 0 to 1 in-WG / 0 to 3000 ft/min or 1 to 10 in-WG/3000 to 6000 ft/min with four field-selectable subranges. The PX3 has an IP65/NEMA 4 environmental rating and a 5 years limited warranty.

Applications:
  • Duct static pressure (Pressure mode)
  • Building or room pressure (Pressure mode)
  • Filter status (Pressure mode)
  • Air flow measurement (Velocity mode)

Product Features
  • Wireless configuration - view and configure all field selectable parameters via smartphone, no ladder necessary for duct mount applications
  • High reliability sensor technology for long-term, maintenance-free operation
  • Excellent tolerance to overpressure and vibration reduces field failures
  • Water resistant housing - IP65/NEMA 4 housing allows for mounting in wash-down locations
  • Circuit protection avoids damage due to incorrect input wiring
  • Duct enclosure
  • Uni-directional or bi-directional, DIP switch selectable modes
  • Pushbutton auto-zero and digital input (2-position terminal block)
  • For indoor or outdoor use

Specs

–
Product Type:

Sensor

Transducer

Application:

Pressure

Mount:

Duct

Operating Temp Range:

-4°F to 140°F

AWG:

22

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy