Apply to be a TradeMaster!
Main product image of Bluetooth Panel 3-Wire Dry Media Differential Pressure/Air Velocity Transducer w/ LCD Display (0 to 1" WG)
Magnifying glass
Hover image to zoom

Bluetooth Panel 3-Wire Dry Media Differential Pressure/Air Velocity Transducer w/ LCD Display (0 to 1" WG)

Brand:
Veris
SKU:
PX3PLX01
Rating:
(0)
Q&A:
(1)
Bluetooth Panel 3-Wire Dry Media Differential Pressure/Air Velocity Transducer w/ LCD Display (0 to 1" WG)
Magnifying glass
Hover image to zoom
$163.08 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Panel
Product Highlight: Warranty
5 Year Warranty

Description

–
The PX3 transducer can measure either air pressure or velocity with the flip of a switch. Panel model have two pressure and velocity options - 0 to 1 in-WG/0 to 3000 ft/min or 1 to 10 in-WG/3000 to 6000 ft/min with four field-selectable subranges. The PX3 has an IP65/NEMA 4 environmental rating and a 5 years limited warranty.

Applications:
  • Duct static pressure (Pressure mode)
  • Building or room pressure (Pressure mode)
  • Filter status (Pressure mode)
  • Air flow measurement (Velocity mode)

Product Features
  • Wireless configuration - view and configure all field selectable parameters via smartphone, no ladder necessary for duct mount applications
  • High reliability sensor technology for long-term, maintenance-free operation
  • Excellent tolerance to overpressure and vibration reduces field failures
  • Water resistant housing - IP65/NEMA 4 housing allows for mounting in wash-down locations
  • Circuit protection avoids damage due to incorrect input wiring
  • Panel enclosure
  • Uni-directional or bi-directional, DIP switch selectable modes
  • Pushbutton auto-zero and digital input (2-position terminal block)
  • For indoor or outdoor use

Specs

–
Product Type:

Sensor

Transducer

Application:

Pressure

Mount:

Panel

Operating Temp Range:

-4°F to 140°F

AWG:

22

Display:

LCD

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with everything needed to install and monitor air pressure and velocity? Or, do I need to buy "Accessories?"

Asked by Melanie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Melanie, thanks for writing in. For velocity applications, use the VFXP Series air velocity/measurement probe or AA18, AA19 or AA20 velocity pilot tubes. For use with the PX3P (panel) and PX3U (universal) models in Velocity mode only (sold separately). For more information, please see page 2 of the install guide: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Veris-PX3PLX01-Install-Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy