Shop Resideo Sale
Main product image of TP-XXL Closable Extra Large-sized Tool Pouch (15" x 8" x 15")
Magnifying glass
Hover image to zoom

TP-XXL Closable Extra Large-sized Tool Pouch (15" x 8" x 15")

SKU:
VPP10088
Rating:
(9)
Q&A:
(0)
TP-XXL Closable Extra Large-sized Tool Pouch (15" x 8" x 15")
Magnifying glass
Hover image to zoom
$239.95 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
12 L

Description

–
The TP-XXL is a closable extra large-sized tool pouch designed with integral side mounted padded meter pockets. Each zippered meter pocket will securely fit meters up to 10"/260mm x 3.5"/90mm x 2"/50mm. The TP-XXL can be customized to hold a variety of tools, meters, fasteners, small tablet computer (rear pocket can accommodate tablet up to 9" x 11"), and various other gear.


Features:

  • 47 Available Pockets
  • V-SWAP Removable Tool Pocket Panel System
  • Includes rear tablet pocket & 2 Padded Meter Pockets
  • "Hang-Up" Hook- Accessible While Open & Closed
  • Over-Molded Rubber Grip
  • Padded Shoulder Strap
  • YKK Zippers
  • High Impact Polypropylene Plastic Base Base



Specifications:

  • Bag Height (H): 15" (38cm)
  • Handle Height (HH): 22" (56cm)
  • Width (W): 15" (38cm)
  • Depth (D): 8" (20cm)
  • Weight (empty): 5.5 lbs (2.5kg)
  • Internal Volume: 710in3/ 12L
  • Max Payload: 30lbs/14kg
  • Side Meter Pockets: 9.5" (H) x 4.25 (W) x 1.75" (D)

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Pockets:

47

Volume:

12 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RunQuick 8 CFM Vacuum Pump
SKU: VP87
Fieldpiece

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Great bag

I use be the guys carried all my tools in a little side tool belt but this thing has really been great, but have to remember its easy to overload this thing so now i have 2, one for service and one for changeouts.
Mike
South Louisiana
4 months ago
Was this review helpful to you?

Very good tool pouch

Great tool pouch. Fits perfectly everything I need on a daily basis. Very good quality!
Jaco
Indiana
2 years ago
Was this review helpful to you?

One of the best

Great tool bag for HVAC work.
Mike G
Chesapeake, Va.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Service Bag

I've had over 20yrs field experience and multiple kinds of different service bags. THIS ONE... is Perfect. Absolutely Zero recommendations for improvements.
Tony
South Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dont Wait Just Buy Now

I Have Been Looking At The Tp-xxl For Over A Year. I Am So Glad I Pulled The Trigger. This Bag Is High Quality And Tons Of Room To Haul Everything I Need To Location Without Frequent Van Trips.
Dave
Kentucky
2 years ago
Was this review helpful to you?

NICE BAG

NICE BAG
FUNNYMFER
Cotton, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best bag

I have 3 total veto bags and I think this is my favorite. It has the two meter pouches on the sides and the ability to put a iPad on the back. The velcro in the front is nice so you really don't need to zip it up. Just an overall good bag for the service tech in my opinion. I probably would have never bought the other two bags if I would have got this first. Just for information my other two bags are the tech mc blackout and Tech pac blackout.
HVAC
Bellingham WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use as my car tool bag

Holds all the tools I need to work on my Honda acty. Really like this bag!
dmo
Little Rock, AR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

exactly what i needed.
jim
chicago il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy