Apply to be a TradeMaster!
Main product image of RunQuick 8 CFM Vacuum Pump
Magnifying glass
Hover image to zoom

RunQuick 8 CFM Vacuum Pump

SKU:
VP87
Rating:
(4)
Q&A:
(0)
RunQuick 8 CFM Vacuum Pump
Magnifying glass
Hover image to zoom
$825.35 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Air Flow Capacity (CFM)
8 CFM

Description

–
Fieldpiece VP87 RunQuick 8 CFM Vacuum Pump
High-capacity 8 CFM evacuation pump engineered for faster moisture removal on larger systems.

What's in the Box
  • VP87 vacuum pump
  • Starter vacuum pump oil
  • Power cord
  • User manual

Key Benefits & Features
  • RunQuick oil-change system keeps the pump running while swapping oil
  • 8 CFM flow for larger residential and light-commercial jobs
  • Durable, service-grade chassis with balanced carry handle
  • Multiple intake port sizes for flexible hose connections
  • Pairs with external micron gauges for verification of deep vacuum

Performance Specs & Compatibility
  • Free-air displacement: 8 CFM
  • Power: 120 VAC
  • Compatible with Fieldpiece valve-core removal tools and large-hose kits
  • Use MG44 Wireless Vacuum Gauge for micron readings

Why VP87 Stands Out
  • Higher CFM speeds evacuation on medium to large systems.
  • Field-friendly oil management that minimizes stoppages.

Related Products

Specs

–
Product Type:

Vacuum Pump

Horse Power:

3/4

Motor:

DC

Weight (lbs):

27 lbs

Air Flow Capacity (CFM):

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

great product

great power
leaky lennox
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome pump!

Pump works like dream. Fast, quiet. Oil change on the fly is a pretty cool feature. Only regret is not going for the 10cfm
Make it happen
Lake Havasu
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Incredible vacuum pump! Faster and simple!! Saves time a lot!
Jasera57
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Used it to pull vacuum on some roof top units , worked fast and got it down to the 500 microns on no time!
Nate
Cleveland Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy