Apply to be a TradeMaster!
Main product image of CA1260-CS Cutting Attachment
Magnifying glass
Hover image to zoom
CA1260-CS Cutting Attachment
Magnifying glass
Hover image to zoom
$314.55 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
J-40, J-28

Description

–
Overview

Victor cutting attachments and torch handles cover the full range of brazing, cutting, heating and welding needs. Performance matched cutting attachments are available for each torch handle series. Victor’s commitment to quality and safety are built into all of the TurboTorch products.

Features
  • Light duty cutting attachment - may use any fuel gas with proper cutting tip.
  • The shape of the cutting attachment and shape of the torch handle are registered trademarks of Victor.
  • Forged brass head and stainless steel tubes
  • Spiral mixer blends oxygen & fuel
  • Smooth cutting valve (pull type)
  • Brass coupling nut & double “O” ring seal gives quick gas-tight seal tightening without wrench
  • Length 8" (203.2 mm)
  • Weight 13 oz. (0.37 kg)


Industries
  • Industrial and General Fabrication
  • Repair and Maintenance
  • Structural Steel Fabrication
  • Light Fabrication

Specs

–
Type:

Cutting Attachment

Cutting Range:

3" (76 mm)

Tip Size:

3

Head Angle:

90°

Used With:

J-40

J-28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy