Apply to be a TradeMaster!
Main product image of Manifold Ball Valve Set for Stainless Steel Manifolds (Set of 2)
Magnifying glass
Hover image to zoom

Manifold Ball Valve Set for Stainless Steel Manifolds (Set of 2)

Brand:
Viega
SKU:
15056
Rating:
(0)
Q&A:
(0)
Manifold Ball Valve Set for Stainless Steel Manifolds (Set of 2)
Magnifying glass
Hover image to zoom
$62.82 each
In Stock
In Stock
Get 37 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Size
1-1/4" MNPT x 1" FNPT Connection

Description

–
Viega's manifold ball valve sets are typically installed in conjunction with 1-1/4" stainless manifolds. These valve sets offer a fast and effective way to isolate manifolds from boiler piping.

Features:
  • Flat sealing face for use with 1-1/4" stainless steel manifolds
  • Chrome plated ball
  • Blow out proof stem
  • Full port valve
  • Max pressure 100 psi
  • Max temp 200F
  • 1-1/4" M NPT x 1" F NPT
  • Double O-ring Stem Seal
  • Each set includes two valves, one with red handle, one with blue handle

Specs

–
Product Type:

Ball Valve

Max Temp (F):

200°F

Max Pressure (PSI):

100

Connection Size:

1-1/4" MNPT x 1" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Press x SVC Bronze Adapter
SKU: 89409
Viega

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy