Apply to be a TradeMaster!
Main product image of 5-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters
Magnifying glass
Hover image to zoom

5-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters

Brand:
Viega
SKU:
16033
Rating:
(3)
Q&A:
(0)
5-Loop ProRadiant Stainless Steel Manifold Shut-Off/Balancing/Flow Meters
Magnifying glass
Hover image to zoom
$322.53 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
5
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Stainless manifold is to be used in closed loop hydronic heating, cooling and snow melting systems. These preassembled 1-1/4" diameter stainless supply and return manifolds come attached to two 6-5/8" spacing brackets for compact remote mounting. This stainless manifold provides shut off and balancing valves with flow meters for each circuit. Each flow meter/balancing valve allows graduated flow setting up to 2 gpm, maximum 18 gpm per manifold. The air bleeder and purge valves are connected and factory tested. 1-1/4" Union connections, 1" NPT removable end caps. SVC Circuit connection fittings are sold separately.

This manifold requires (10) Loop Fitting Assemblies:
Optional Installation Accessories:

Loop End Cap
Supply/Return Ball Valves
Actuators
  • 15070: 24 VACPowerhead for Stainless Manifold, 2-Wire
    Powerhead part number 15070 is a two position actuator which mounts on the return valve of the stainless manifold. A 24 V signal actuates the head to open the valve. The position of the valve is normally closed.
  • 15069: 24 VAC Powerhead for Stainless Manifold, 4-Wire
    4-wire two position actuator which mounts on the return valve of the stainless manifold. A 24 VAC signal actuates the head to open the valve. The position of the valve is normally closed. Upon opening the valve, the integral SPST contacts close. Typical applications include circulator control when used with Viega zone control 18060 or 18062, boiler heat call (T-T) or control of auxiliary devices requiring end-switch contact closure.
  • 15068: 24 VAC Powerhead (0-10 VDC control)
    The Viega 0-10V powerhead is a thermo-electric powerhead that mounts on the return valve of a Viega 1-1/4" stainless manifold. A 24-volt signal powers the unit open while controlled by a 0-10V DC signal, usually from either a thermostat or a central DDC building management system.

Specs

–
Type:

Manifold

Number of Outlets:

5

Max Temp (F):

180°F

Max Pressure (PSI):

100

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

#1

The best
Smiley
Wauseonohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this manifold again

Product is well built for the price point, comes with flow meters and temperature guage.
Joe
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i am first time used

this product was easy to use and doing just as advertised
ronsoutdoors
vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy