Apply to be a TradeMaster!
Main product image of 2" x 1" ProPress Copper Reducer
Magnifying glass
Hover image to zoom
2" x 1" ProPress Copper Reducer
Magnifying glass
Hover image to zoom
$69.62 each
In Stock
In Stock
Get 12 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Size: 
2" x 1"
1-1/2" x 1-1/4"
Connection Type: 
ProPress

MANUALS (3)

Install Instructions
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress Reducer Coupling

Specs

–
Size:

2" x 1"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
2" x 1"
Copper
Plumbing
ProPress
Bluefin
2" x 1"
Copper
Plumbing
Press
2" x 1"
Copper
Plumbing
Press

You May Also Need

2" ProPress Copper Tee
SKU: 77477
Viega

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I would buy this again

Product is great a d Supply House is great! Website is great and customer service is awesome. Supply House makes it easy, thank you
B
Virginia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy Again

Good Quality Fittings
Gene Gene
F.P. Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very fast delivery

Have not installed the part yet, but do not see any problems with the part. Delivery was extremely fast and was happy.
Ram
Fort Wayne, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Press fittings are great product

Top quality
Steve
Mass
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Works like it tended too. Nothing wrong so far. For water softener outside pip.
Aqua
Arcadia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega reducing coupling

Used for years, yet to have an issue
DS
Rockford IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Already reordered

No issues
D S
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding product

Used the Pro-Press line of fittings to completely redo my home plumbing system. Fast, easy to use, hassle free!
Colorado Mark
Colorado Springs, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a "stop" on this reduced coupling ?

Asked by Gm 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, this copper reducer has a stop on the inside that the tubing should be inserted to.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy