Apply to be a TradeMaster!
Main product image of Basic Heating Control
Magnifying glass
Hover image to zoom
Basic Heating Control
Magnifying glass
Hover image to zoom
$620.75 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Actuators, Non-Electric Controls, Indoor Sensor (16016), Outdoor Sensor (16020)
Product Highlight: Height
6-5/8"
Product Highlight: Width (Inches)
7-9/16" Width
Product Highlight: Depth (Inches)
2-13/16" Depth

Description

–
This basic electronic outdoor reset control modulates system water temperature as outdoor temperature fluctuates.

Features
  • Modulating mixing valve control
  • Supply temperature high limit
  • Seasonal pump activation
  • Boiler activation
  • Mixing valve and pump exercising
  • Optional indoor sensor for room air temperature control available, #16016 (not included)

Specs

–
Application:

Pump Control

Heating

Boiler Control

Mixing

Used With:

Actuators

Non-Electric Controls

Indoor Sensor (16016)

Outdoor Sensor (16020)

Power Supply:

120 VAC

Height:

6-5/8"

Width (Inches):

7-9/16"

Depth (Inches):

2-13/16"

Features:

Boiler Activation

Modulating Mixing Valve Control

Seasonal Pump Activation

Supply Temp High Limit

Mixing valve and pump exercising

Type:

Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quick Delivery

Runs radiant heating for bathroom floor. Customer service is excellent. Product requires professional not DIY installation.
Homes
Stamford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes radiant heat installs a breeze

This control is made by tekmar and is a quality controll. You have the ability to adjust for warm weather shutdown and max water temp. This unit also exercise the pumps and valves.
Tim the tool man
Boston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy