Apply to be a TradeMaster!
Main product image of 6-Loop ProRadiant Stainless Steel Manifold
Magnifying glass
Hover image to zoom

6-Loop ProRadiant Stainless Steel Manifold

Brand:
Viega
SKU:
16404
Rating:
(0)
Q&A:
(0)
6-Loop ProRadiant Stainless Steel Manifold
Magnifying glass
Hover image to zoom
$327.52 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
6
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Note: Image may not reflect actual product

  • For use in Heating, Cooling, and Snow Melt applications
  • Stainless steel
  • SVC, union connection, female pipe thread
  • Preassembled

Specs

–
Type:

Manifold

Number of Outlets:

6

Max Temp (F):

180°F

Max Pressure (PSI):

100

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy