| Application: | Snow Melt |
|---|---|
| Used With: | Actuators Sensor Well Set (12128) Non-Electric Controls Outdoor Sensor (16020) |
| Power Supply: | 115 V +/- 10%, 50/60 Hz 600 VA |
| Relays: | 230 V(AC) 5 A 1/3 HP, pilot duty 240 VA |
| Variable Pump: | 230 V(AC) 2.4 A 1/6 HP, fuse T2.5A 250 V |
| Environment Range: | Indoor Use Only 32° to 104°F |
| Height: | 6-5/8" |
| Width (Inches): | 7-9/16" |
| Depth (Inches): | 2-13/16" |
| Type: | Control |