Apply to be a TradeMaster!
Main product image of Advanced Snow Melt Control Sensor, Length 65'
Magnifying glass
Hover image to zoom
Advanced Snow Melt Control Sensor, Length 65'
Magnifying glass
Hover image to zoom
17016-VIEGA has been discontinued
Discontinued October 7, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Actuators, Sensor Well Set (12128), Non-Electric Controls, Outdoor Sensor (16020)
Product Highlight: Height
6-5/8"
Product Highlight: Width (Inches)
7-9/16" Width
Product Highlight: Depth (Inches)
2-13/16" Depth

Description

–
The Viega Advanced Snow Melt Control Sensor provides full automatic snow and ice-detection in open air spaces such as driveways, parking areas, ramps, stairs, and flat roofs. The control operates a variable speed injection pump or a floating action actuator to provide both boiler and slab protection. Viega’s Advanced Snow Melt control is equipped with one Snow/Ice Sensor which measures the slab temperature, sensor surface temperature and sensor surface moisture level. The control has a Liquid Crystal Display (LCD) to view system status and operating information.

Features:
  • Slab protection for the snow melting system
  • Remote display and adjustment capabilities
  • Boiler protection
  • Test sequence to ensure proper component operation
  • Manual override
  • Pump excercising
  • Warm Weather Shut Down (WWSD)
  • Viscosity compensation
  • Cold Weather Cut Out (CWCO)
  • CSA C US Certified (approved to applicable UL standards)

Specifications:
  • Model: 2875.8US
  • Control: Microprocessor PID control; this is not a safety (limit) control
  • Packaged Weight: 3.1 lb. (1400 g), Enclosure A, black PVC plastic
  • Dimensions: 6-5/8" H x 7-9/16" W x 2-13/16" D (170 x 193 x 72 mm)
  • Approvals: CSA C US, meets ICES & FCC regulations for EMI/RFI
  • Ambient Conditions: Indoor use only, 32 to 104°F (0 to 40°C), <90% RH non-condensing
  • Power Supply: 115 V ± 10% 50/60 Hz 600 VA
  • Relays: 230 V(AC) 5 A 8 1/3 hp, pilot duty 240 VA
  • Variable Pump: 230 V(AC) 2.4 A 1/6 hp, fuse T2.5 A 250 VA
  • Demand: 20 to 260 V(AC) 2 VA
  • Spare part for Wi-Fi Snow Melt Control Model 2872.5US
  • Suitable for Snow/Ice Sensor Housing Model 2865.3US

Specs

–
Application:

Snow Melt

Used With:

Actuators

Sensor Well Set (12128)

Non-Electric Controls

Outdoor Sensor (16020)

Power Supply:

115 V +/- 10%, 50/60 Hz 600 VA

Relays:

230 V(AC) 5 A 1/3 HP, pilot duty 240 VA

Variable Pump:

230 V(AC) 2.4 A 1/6 HP, fuse T2.5A 250 V

Environment Range:

Indoor Use Only 32° to 104°F

Height:

6-5/8"

Width (Inches):

7-9/16"

Depth (Inches):

2-13/16"

Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm