Apply to be a TradeMaster!
Main product image of Digital Setpoint Control II
Magnifying glass
Hover image to zoom

Digital Setpoint Control II

Brand:
Viega
SKU:
17029
Rating:
(0)
Q&A:
(0)
Digital Setpoint Control II
Magnifying glass
Hover image to zoom
$563.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
1° to 150°F
Product Highlight: Height
8.16"
Product Highlight: Depth (Inches)
2.37" Depth

Description

–
The Viega Basic Digital Setpoint Control II is a general purpose temperature control with a wide range of applications in the HVAC industry. This control provides two isolated SPDT relay contacts. The two relays are controlled by a watertight sensor, included with the Basic Digital Setpoint Control. This control is commonly used as basic heating and/ or cooling system control for commercial and residential slab applications.

Features:
  • Setpoint Control for Heating and Cooling
  • Simple installation and programming
  • Large digital LCD display
  • Reliable, economical
  • Two relay outputs with individual Setpoint capability
  • Watertight Sensor included

Specs

–
Type:

Control

Application:

Cooling

Heating

Input:

24V, 120V, 240V

Output:

2 SPDT dry contacts, 1/2 HP @ 120 VAC, 9.8 FLA, 58.8 LRA

Setpoint Temp Range:

-40°F to 248°F

Differential:

1° to 150°F

Accuracy:

+/- 1°F

Height:

8.16"

Width:

4.91"

Depth (Inches):

2.37"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy