Apply to be a TradeMaster!
Main product image of 1" ProPress x PEX Press ProRadiant Zone Valve
Magnifying glass
Hover image to zoom

1" ProPress x PEX Press ProRadiant Zone Valve

Brand:
Viega
SKU:
17235
Rating:
(0)
Q&A:
(0)
1" ProPress x PEX Press ProRadiant Zone Valve
Magnifying glass
Hover image to zoom
$187.70 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
ProPress x PEX Press Connection
Product Highlight: Flow Capacity (Cv)
8.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Viega zone valves are used to control the flow of fluid within a hydronic heating or cooling system. They do so by opening when there is a thermostat demand, and closing when the demand has been met.

Features and Benefits:
    • Easily adapt to copper or Viega PEX barrier tubing with Viega ProPress or Viega PEX Press fittings
    • High flow capacity
    • Low power consumption
    • Thermal electric motor allows easy wiring in 2- or 4-wire applications
    • Bronze
    • Press connection, PEX Press outlet connection

Specs

–
Product Type:

Zone Valve

Size:

1"

Connection Type:

ProPress x PEX Press

Material:

Bronze

Voltage:

24V

Max Pressure Differential (PSI):

50

Flow Capacity (Cv):

8.5

Fluid Temperature Range:

32°F - 212°F

End Switch:

No

Body Pattern:

2-Way

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy